
Tarp, 2, Silver/Black, Polyethylene
Mfr # TTS-12000-1012
Zoro # G802679937
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Color
Silver/Black
Tarp Material
Polyethylene
Thickness
2
Tarp Finished Width
14 ft
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTS-12000-1012
Zoro #
G802679937
UPC #
-
Country of Origin
United States
Dimensions
Thickness
2
Tarp Finished Width
14 ft
Outside Diameter
5.5
Details
Color
Silver/Black
Tarp Material
Polyethylene
Item
Tarp
Material
Polyethylene
Description
This Premium 7-oz. Reinforced Poly Tarp provides superior protection against outdoor elements and is ideal for covering just about everything from dirt piles to roofs. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.