Shop MAURITZON
See all product information
Create Account
Tarp, 20 ft x 30 ft, Blue, Vinyl
- Mfr # MVTL-13-02-2030
- Zoro # G3747797
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Finished Size
20 ft x 30 ft
Color
Blue
Tarp Material
Vinyl
Tarp Finished Length
20 ft
Tarp Finished Width
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVTL-13-02-2030
- Zoro #
- G3747797
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Tarp Material
- Vinyl
- Item
- Tarp
- Material
- Vinyl
Dimensions
- Finished Size
- 20 ft x 30 ft
- Tarp Finished Length
- 20 ft
- Tarp Finished Width
- 30 ft
Description
Tarp,Vinyl,Laminatd,20x30 ft.,13 oz.,Blu
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.