Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 21.8 ft x 14.8 ft, 5.6, Black, Vinyl-Coated Polyester

  • Mfr # 3YZH6

  • Zoro # G002681587


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Finished Size
21.8 ft x 14.8 ft
Color
Black
Tarp Material
Vinyl-Coated Polyester
Thickness
5.6
Tarp Finished Length
21.8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YZH6
Zoro #
G002681587
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
21.8 ft x 14.8 ft
Thickness
5.6
Tarp Finished Length
21.8 ft
Tarp Finished Width
14.8 ft
Outside Diameter
22.5

Details

Color
Black
Tarp Material
Vinyl-Coated Polyester
Item
Tarp
Fabric Weight
10 oz/sq yd
Material
Vinyl-Coated Polyester

Description

This Vinyl-coated Open Mesh Black Tarp gives you the versatility you need for a variety of jobs and a durability that stands up to the job and the weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.