Zoro Homepage

Tarp, 21.8 ft x 17.1 ft, 7, Silver/Black, Polyethylene

  • Mfr # TTS-12000-2020

  • Zoro # G102679958


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Finished Size
21.8 ft x 17.1 ft
Color
Silver/Black
Tarp Material
Polyethylene
Thickness
7
Tarp Finished Length
21.8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS-12000-2020
Zoro #
G102679958
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
21.8 ft x 17.1 ft
Thickness
7
Tarp Finished Length
21.8 ft
Tarp Finished Width
17.1 ft
Outside Diameter
20.5

Details

Color
Silver/Black
Tarp Material
Polyethylene
Item
Tarp
Material
Polyethylene

Description

This Premium 7-oz. Reinforced Poly Tarp provides superior protection against outdoor elements and is ideal for covering just about everything from dirt piles to roofs. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.