
Tarp, 2.8, Silver, Reinforced Polyethylene
Mfr # MCB-P07
Zoro # G502681612
product price: $41.99
/eaKey Features
Color
Silver
Tarp Material
Reinforced Polyethylene
Thickness
2.8
Tarp Finished Width
13.1 ft
Grommet Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCB-P07
Zoro #
G502681612
UPC #
-
Country of Origin
United States
Dimensions
Thickness
2.8
Tarp Finished Width
13.1 ft
Outside Diameter
1.7
Details
Color
Silver
Tarp Material
Reinforced Polyethylene
Item
Tarp
Grommet Material
Brass
Material
7 oz. Reinforced Polyethylene
Description
This five-sided poly tarp is made to fit over machinery and other objects to provide snug-fitting protection from the elements. This tarp is made of reinforced polyethylene that’s water, rot, tear and UV resistant. Five-sided tarps are black inside for UV resistance and silver on the outside for reflectivity. The corners and bottom edges have 3/8" brass grommets as tie down points.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.