Shop MAURITZON
See all product information
Create Account
Tarp, 3 ft x 6 ft, Tan, Vinyl
- Mfr # MVTL-18-10-0306
- Zoro # G3750262
product price:Â
$
20.79
/ea
Key Features
Finished Size
3 ft x 6 ft
Color
Tan
Tarp Material
Vinyl
Tarp Finished Length
3 ft
Tarp Finished Width
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVTL-18-10-0306
- Zoro #
- G3750262
- UPC #
- -
- Country of Origin
- United States
- Color
- Tan
- Tarp Material
- Vinyl
- Item
- Tarp
- Material
- Vinyl
Dimensions
- Finished Size
- 3 ft x 6 ft
- Tarp Finished Length
- 3 ft
- Tarp Finished Width
- 6 ft
Description
Tarp,Vinyl,Laminated,3x6 ft.,18 oz.,Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.