
Tarp, 3, Silver/Black, Reinforced Polyethylene
Mfr # TTS-12000-1215
Zoro # G702680026
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Silver/Black
Tarp Material
Reinforced Polyethylene
Thickness
3
Tarp Finished Width
14.5 ft
Material
Reinforced Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTS-12000-1215
Zoro #
G702680026
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3
Tarp Finished Width
14.5 ft
Outside Diameter
10.4
Details
Color
Silver/Black
Tarp Material
Reinforced Polyethylene
Item
Tarp
Material
Reinforced Polyethylene
Description
This Premium 7-oz. Reinforced Poly Tarp provides superior protection against outdoor elements and is ideal for covering just about everything from dirt piles to roofs. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.