
Tarp, 5, Black, Vinyl-Coated Polyester
Mfr # 3YZH4
Zoro # G602681512
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Vinyl-Coated Polyester
Thickness
5
Tarp Finished Width
15.5 ft
Material
Vinyl-Coated Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3YZH4
Zoro #
G602681512
UPC #
-
Country of Origin
United States
Dimensions
Thickness
5
Tarp Finished Width
15.5 ft
Outside Diameter
17.4
Details
Color
Black
Tarp Material
Vinyl-Coated Polyester
Item
Tarp
Material
Vinyl-Coated Polyester
Description
This Vinyl-coated Open Mesh Black Tarp gives you the versatility you need for a variety of jobs and a durability that stands up to the job and the weather.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.