Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 5.7, Brown, Treated Canvas

  • Mfr # 3XCC7

  • Zoro # G302681577


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Tarp Material
Treated Canvas
Thickness
5.7
Tarp Finished Width
9.1 ft
Material
12 oz. Treated Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XCC7
Zoro #
G302681577
UPC #
-
Country of Origin
United States

Dimensions

Thickness
5.7
Tarp Finished Width
9.1 ft
Outside Diameter
52.45

Details

Color
Brown
Tarp Material
Treated Canvas
Item
Tarp
Material
12 oz. Treated Canvas

Description

This 12-oz. multi-purpose treated canvas tarp is ideal for anything that needs protection from the sun or rain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.