Shop MAURITZON
See all product information
Create Account
Heavy Duty Tarp, 5 ft 9 in x 5 ft 9 in, 20 Mil, Clear, Vinyl, Mildew Resistant
Mfr # T-PVC20-0606
Zoro # G3896685
product price:Â
$
64.19
/ea
Key Features
Color
Clear
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
5 ft 9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-PVC20-0606
- Zoro #
- G3896685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Finished Size
- 5 ft 9 in x 5 ft 9 in
- Thickness
- 20 Mil
- Tarp Finished Length
- 5 ft 9 in
- Tarp Finished Width
- 5 ft 9 in
- Cut Size
- 6 x 6 ft
- Cut Length
- 6 ft
- Cut Width
- 6 ft
- Finished Width
- 5.75 ft
- Grommet Inside Diameter
- 0.38 in
- Finished Length
- 5.75 ft
Description
Tarp, Tarp Material Vinyl, Cut Size 6 x 6 ft, Finished Size 5 ft 9 in x 5 ft 9 in, Tarp Finished Length 5 ft 9 in, Tarp Finished Width 5 ft 9 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features Mildew Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Clear, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards Cal Fire Marshall, CPAI-84