Zoro Homepage

Tarp, 7, Black, Vinyl-Coated Polyester

  • Mfr # 3YZG5

  • Zoro # G402681583


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Vinyl-Coated Polyester
Thickness
7
Tarp Finished Width
15 ft
Material
Vinyl-Coated Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YZG5
Zoro #
G402681583
UPC #
-
Country of Origin
United States

Dimensions

Thickness
7
Tarp Finished Width
15 ft
Outside Diameter
17.35

Details

Color
Black
Tarp Material
Vinyl-Coated Polyester
Item
Tarp
Material
Vinyl-Coated Polyester

Description

This Vinyl-coated Open Mesh Black Tarp gives you the versatility you need for a variety of jobs and a durability that stands up to the job and the weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.