Zoro Homepage

Tarp, 7.4, Black, Vinyl-Coated Polyester

  • Mfr # TTV-1225-1-04

  • Zoro # G502681582


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Vinyl-Coated Polyester
Thickness
7.4
Tarp Finished Width
18.5 ft
Outside Diameter
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTV-1225-1-04
Zoro #
G502681582
UPC #
-
Country of Origin
United States

Dimensions

Thickness
7.4
Tarp Finished Width
18.5 ft
Outside Diameter
43

Details

Color
Black
Tarp Material
Vinyl-Coated Polyester
Item
Tarp
Material
18 oz. 1000x1300 Denier, Vinyl-Coated Polyester

Description

This tarp is in it for the long-haul - durable construction and D-rings make this a perfect solution for construction and agricultural covers. 18 oz. Vinyl-coated Polyester Tarp features seams that are heat sealed for waterproof protection. Black color.
NOTE: The actual finished size of the tarp could be up to 6" shorter than the size listed due to the tarp manufacturing process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.