Shop MAURITZON
See all product information
Create Account
Heavy Duty Tarp, 7 ft 6 in x 9 ft 6 in, 20 Mil, Clear, Vinyl, Mildew Resistant
Mfr # T-PVC20-0810
Zoro # G3896667
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
9 ft 6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-PVC20-0810
- Zoro #
- G3896667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Finished Size
- 7 ft 6 in x 9 ft 6 in
- Thickness
- 20 Mil
- Tarp Finished Length
- 9 ft 6 in
- Tarp Finished Width
- 7 ft 6 in
- Cut Size
- 8 x 10 ft
- Cut Length
- 10 ft
- Finished Length
- 9.5 ft
- Grommet Inside Diameter
- 0.38 in
- Finished Width
- 7.5 ft
- Cut Width
- 8 ft
Description
Tarp, Tarp Material Vinyl, Cut Size 8 x 10 ft, Finished Size 7 ft 6 in x 9 ft 6 in, Tarp Finished Length 9 ft 6 in, Tarp Finished Width 7 ft 6 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features Mildew Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Clear, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards Cal Fire Marshall, CPAI-84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.