Shop MAURITZON

Heavy Duty Tarp, 7 ft 4 in x 9 ft 6 in, 20 Mil, Tan, Vinyl

  • Mfr # IHT-10-0810
  • Zoro # G3896999

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Tarp Material
Vinyl
Thickness
20 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
9 ft 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IHT-10-0810
Zoro #
G3896999
UPC #
-
Country of Origin
United States
Color
Tan
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
14.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Grommet I.D.
0.375 in
Breathable
Yes
High Visibility
No
Tarp Item
Tarp
Tarp Seam Finish
Single Stitched, Web Reinforced
Standards
ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
High-Visibility
Non-High Visibility
Breathability
Breathable
Product Type
Tarp
Duty Rating
Heavy
Water Resistance
Waterproof
Seam Type
Single-Stitched, Web-Reinforced
Fabric Material
Vinyl
Includes Grommets
Grommets Included
Shape
Rectangle
Resistance Properties
Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant
Wire Color
Tan

Dimensions

Finished Size
7 ft 4 in x 9 ft 6 in
Thickness
20 mil
Tarp Finished Length
9 ft 6 in
Tarp Finished Width
7 ft 4 in
Cut Size
8 x 10 ft
Cut Length
10 ft
Finished Width
7.33 ft
Finished Length
9.5 ft
Grommet Inside Diameter
0.38 in
Cut Width
8 ft

Description

Tarp, Tarp Material Vinyl, Cut Size 8 x 10 ft, Finished Size 7 ft 4 in x 9 ft 6 in, Tarp Finished Length 9 ft 6 in, Tarp Finished Width 7 ft 4 in, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Tan, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.