Shop MYTEE PRODUCTS
Create Account
8ft x 10ft Heavy Duty Tarp w/6in Double Pocket & Brass Grommets, 18oz, Long-Lasting Vinyl Tarp
- Mfr # Vinyl-DP-8-10
- Zoro # G625022675
product price:Â
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Vinyl-DP-8-10
- Zoro #
- G625022675
- UPC #
- 840223642485
- Country of Origin
- China
Description
Want a durable, reliable, and strong heavy-duty tarp? We introduces an 8ft x 10ft 18 Oz Asphalt Dump Truck Tarp with 6in double pockets which are ideal for providing excellent coverage for large areas required as cover, construction site protection, and related applications. This dump truck tarp from our store comes with reinforced hems and #4 brass grommets to ensure secure fastening. The 6in double pockets feature of our tarps makes them ideal for situations where secure placement and extra strength are needed. These vinyl tarps can be used for covering and protecting material while transporting in dump trucks, especially hot asphalt. Find the other details of this our tarp below: Measurement: Our heavy-duty tarp is available in a width of 8ft and a length of 10ft which provides sufficient surface area coverage required for different outdoor and industrial applications. This size of our vinyl tarp makes it ideal for use across different applications such as creating protective barriers or protecting items during transport. Durable Construction: This tarp is manufactured with heavy-duty 18 oz vinyl which makes it durable and reliable even during tough conditions. The high-quality material enables it to resist tears, abrasion, and harsh weather conditions. It is suitable for heavy-duty applications in agricultural, industrial, and construction needs. Hems and Grommets: Our Vinyl tarp has reinforced hems made from 2in thick polyester webbing which makes it more strong and durable. These hems offer additional stability when securing it, and reduce the risk of tear and fraying around the edges. The tarp also has #4 brass grommets that are evenly spaced which allows easy and secure tie-downs. Find our similar dump truck tarps here. 6in Double Pockets: The 6in double pockets help secure the tarp to the dump truck and easily attach and remove it using the rods. They also add an extra layer of material at the pockets which makes the tarps more durable and resistant to wear and tear when they are rolled and unrolled frequently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.