Zoro Homepage

Tarp, Vinyl Coated, 20 ft.x9 ft., 10 oz.

  • Mfr # T-TAR-0920

  • Zoro # G1199604


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
20 ft
Tarp Finished Width
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-TAR-0920
Zoro #
G1199604
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
20 ft x 9 ft
Tarp Finished Length
20 ft
Tarp Finished Width
9 ft

Details

Item
Tarp

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.