
Welding Blanket, Fiberglass, 8 ft L., 6 ft W., 18 oz, Beige
Mfr # BIS-18-0608
Zoro # G305777741
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Protective Material
Fiberglass
Width
6 ft
Material Weight
18 oz
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIS-18-0608
Zoro #
G305777741
UPC #
-
Country of Origin
United States
Dimensions
Width
6 ft
Length
8 ft
Details
Item
Welding Blanket
Color
Beige
Protective Material
Fiberglass
Material Weight
18 oz
Material
Fiberglass
Description
6' x8' 18 oz heat treated fiberglass 18 oz heat treated fiberglass. An economical welding blanket that will withstand temperatures to 1000 degrees. Ideal for insulation pads, pipe lagging, safety barriers curtains and shields. These blankets resist most acids, alkalis and solvents. Provides protection from sparks and light splatter. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the po if a specific finished sizes is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.