Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger For Li-Ion 7.2V-28.8V

  • Mfr # JC925

  • Zoro # G5435136


product price: $260.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PJRC160
Number of Ports
1
Battery Included / Bare Tool
No Battery
Charger Input Voltage
120V
Voltage
7.2 to 28.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC925
Zoro #
G5435136
UPC #
093818305566
Country of Origin
Japan

Details

Item
Battery Charger
For Use With
Mfr. No. PJRC160
Number of Ports
1
Battery Included / Bare Tool
No Battery
Charger Input Voltage
120V
Voltage
7.2 to 28.8
Charger Output Voltage
7.2 to 28.8
Cordless Tool Battery Type
Li-Ion
Battery Capacity
3.9 Ah, 7 Ah
Category Type
Battery Charger
For Battery Voltage
14.4V, 25.2V
Indicator Light
Yes
Charging Port Voltage
(1) 14.4V/25.2V
Wireless Tool Tracking
No
Charger Class
Standard
Battery Chemistry
Li-ion

Description

Battery Charger, Battery Capacity 3.9 Ah, 7 Ah, Number of Ports 1, Charging Port Voltage (1) 14.4V/25.2V, Charger Input Voltage 120V AC, Charger Class Standard, For Battery Chemistry Li-Ion, Indicator Light Yes, For Use With Mfr. No. PJRC160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.