Zoro Homepage

Battery, Li-Ion, 5 Ah, 14.4V

  • Mfr # JPL91450A

  • Zoro # G304406147


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
14.4 V
Battery Capacity
5 Ah
Battery Chemistry
Li-ion
Charger Included
No
Cordless Tool Battery Platform
14.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPL91450A
Zoro #
G304406147
UPC #
093818305726
Country of Origin
Japan

Details

Voltage
14.4 V
Battery Capacity
5 Ah
Item
Battery
Battery Chemistry
Li-ion
Charger Included
No
Cordless Tool Battery Platform
14.4V
Number of Batteries Included
1
For Use With
MAX Rebar Tiers, MAX TwinTiers
Cordless Tool Kit Contents
(1) Battery
Included Charger
No

Description

Battery Pack, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 14.4V DC, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform 14.4V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.