Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACER CHROME TAB 10

  • Mfr # AC-ES-CBT-10-BLK

  • Zoro # G816048217


product price: $34.99
/ea

Key Features

Compatibility
Acer - ChromeTab 10 Asus - ChromeTab 10 (CT100)
Material
Polycarbonate, Silicone, Thermoplastic Elastomer (TPE)
Height
11"
Durability
Shock Absorbing, Anti-slip, Wear Resistant, Tear Resistant, Scratch Resistant, Drop Resistant
Package Contents
Shield Extreme for Acer Chromebook Tablet 10, Kickstand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-ES-CBT-10-BLK
Zoro #
G816048217
UPC #
859796007546
Country of Origin
China

Dimensions

Height
11"
Width
8.5"
Depth
0.4"
Maximum Screen Size Supported
10"

Details

Item
Case
Compatibility
Acer - ChromeTab 10 Asus - ChromeTab 10 (CT100)
Material
Polycarbonate, Silicone, Thermoplastic Elastomer (TPE)
Durability
Shock Absorbing, Anti-slip, Wear Resistant, Tear Resistant, Scratch Resistant, Drop Resistant
Package Contents
Shield Extreme for Acer Chromebook Tablet 10, Kickstand
Tablet Model Compatibility
Chromebook Tab 10
Color
Black
Product Condition
New

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.