
Case Asus CM30 Tablet 10.5
Mfr # ASX2CT30GRY
Zoro # G816451550
product price: $31.85
/eaKey Features
Maximum Screen Size Supported
10.5"
Material
Thermoplastic Polyurethane (TPU)
Durability
Oil Resistant, Drop Resistant, Dirt Resistant, Impact Resistant, Scratch Resistant, Break Proof
Compatibility
Asus CM30
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASX2CT30GRY
Zoro #
G816451550
UPC #
850072784182
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.5"
Details
Material
Thermoplastic Polyurethane (TPU)
Durability
Oil Resistant, Drop Resistant, Dirt Resistant, Impact Resistant, Scratch Resistant, Break Proof
Compatibility
Asus CM30
Color
Black
Rugged
Yes
Item
Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.