Case iPad 9 10.2 Tmpr Proof
Mfr # APSXX2TIP9
Zoro # G322807322
product price: $34.69
/eaKey Features
Material
Thermoplastic Polyurethane (TPU)
Color
Black, Gray
Durability
Break Proof, Shock Resistant, Impact Resistant, Tear Resistant, Abrasion Resistant, Damage Resistant, Grease Resistant, Drop Resistant
Rugged
Yes
Package Contents
Shield Extreme-X2 Tablet CaseScreen protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APSXX2TIP9
Zoro #
G322807322
UPC #
850072784205
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.2"
Details
Material
Thermoplastic Polyurethane (TPU)
Color
Black, Gray
Durability
Break Proof, Shock Resistant, Impact Resistant, Tear Resistant, Abrasion Resistant, Damage Resistant, Grease Resistant, Drop Resistant
Item
Case
Rugged
Yes
Package Contents
Shield Extreme-X2 Tablet CaseScreen protector
Tablet Model Compatibility
iPad (8th Generation), iPad (9th Generation), iPad (7th Generation)
Compatibility
Apple - iPad (7th/8th/9th Generation)
Description
Shield ExtremeX2 for iPad 9 10.2 w/Tamper Proof Bezel Fits iPad 7/8/9 Black BezelGray Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.