Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EST SHELL 12.3 BLUE

  • Mfr # MS-ES-SP-G7-BLU

  • Zoro # G416264963


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Durability
Damage Resistant, Shock Absorbing, Bacterial Resistant, Bump Resistant, Scratch Resistant, Drop Resistant, Impact Resistant
Maximum Screen Size Supported
12.3"
Tablet Model Compatibility
Surface Pro (5th Gen), Surface Pro 7, Surface Pro 6
Color
Blue
Material
Silicone, Rubber, Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-ES-SP-G7-BLU
Zoro #
G416264963
UPC #
850015720109
Country of Origin
China

Dimensions

Maximum Screen Size Supported
12.3"

Details

Durability
Damage Resistant, Shock Absorbing, Bacterial Resistant, Bump Resistant, Scratch Resistant, Drop Resistant, Impact Resistant
Tablet Model Compatibility
Surface Pro (5th Gen), Surface Pro 7, Surface Pro 6
Color
Blue
Material
Silicone, Rubber, Polycarbonate
Rugged
Yes
Item
Case
Compatibility
Microsoft - Surface Pro (5th Generation), Surface Pro 6, Surface Pro 7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.