Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXT SHELL 12.3

  • Mfr # MS-ES-SP-G7-BLK

  • Zoro # G516264948


product price: $58.49
/ea

Key Features

Rugged
Yes
Material
Silicone, Polycarbonate (PC)
Color
Black
Tablet Model Compatibility
Surface Pro 7, Surface Pro (5th Gen), Surface Pro 6
Maximum Screen Size Supported
12.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-ES-SP-G7-BLK
Zoro #
G516264948
UPC #
850015720086
Country of Origin
China

Dimensions

Maximum Screen Size Supported
12.3"

Details

Item
Case
Rugged
Yes
Material
Silicone, Polycarbonate (PC)
Color
Black
Tablet Model Compatibility
Surface Pro 7, Surface Pro (5th Gen), Surface Pro 6
Durability
Shock Absorbing, Scratch Resistant, Bump Resistant, Impact Resistant, Drop Resistant, Damage Resistant
Compatibility
Microsoft - Surface Pro (5th Generation), Surface Pro 6, Surface Pro 7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.