
EXT SHELL 12.3 RED
Mfr # MS-ES-SP-G7-RED
Zoro # G016264943
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Maximum Screen Size Supported
12.3"
Rugged
Yes
Color
Red
Durability
Shock Absorbing, Impact Resistant, Drop Resistant, Bump Resistant, Scratch Resistant, Damage Resistant
Material
Polycarbonate, Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-ES-SP-G7-RED
Zoro #
G016264943
UPC #
850015720093
Country of Origin
China
Dimensions
Maximum Screen Size Supported
12.3"
Details
Rugged
Yes
Item
Case
Color
Red
Durability
Shock Absorbing, Impact Resistant, Drop Resistant, Bump Resistant, Scratch Resistant, Damage Resistant
Material
Polycarbonate, Silicone
Tablet Model Compatibility
Surface Pro (5th Gen), Surface Pro 6, Surface Pro 7
Compatibility
Microsoft - Surface Pro (5th Generation), Surface Pro 6, Surface Pro 7
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.