Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXT SHLD IPAD PRO 11 W STRAP

  • Mfr # AP-ES-IPP-1120-BLK

  • Zoro # G616082121


product price: $54.19
/ea

Key Features

Case Features
Kickstand, Built-in Screen Protector, Flexible
Carrying Options
Hand Strap, Shoulder Strap
Compatibility
Apple - iPad Pro (6th Generation), iPad air (5th Generation),iPad Pro(2018),iPad Pro(2021),iPad Pro(2020),iPad air(2020),Pencil
Material
TPE - Edge
Maximum Screen Size Supported
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-ES-IPP-1120-BLK
Zoro #
G616082121
UPC #
850015720574
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11"

Details

Case Features
Kickstand, Built-in Screen Protector, Flexible
Carrying Options
Hand Strap, Shoulder Strap
Compatibility
Apple - iPad Pro (6th Generation), iPad air (5th Generation),iPad Pro(2018),iPad Pro(2021),iPad Pro(2020),iPad air(2020),Pencil
Item
Carrying Case
Material
TPE - Edge
Tablet Model Compatibility
iPad Pro (2021), iPad Pro (2018), iPad Pro (6th Generation), iPad Air (5th Generation), iPad Pro (2020), iPad Air (2020)
Color
Black
Durability
Drop Resistant, Ding Resistant, Scratch Resistant, Impact Resistant, Shock Absorbing, Dust Resistant Port, Shock Resistant Corner, Dust Resistant
Package Contents
Extreme Shield Tablet Case Hand Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.