Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXT SHLD IPAD PRO 12 W STRAP

  • Mfr # AP-ES-IPP-1220-BLK

  • Zoro # G616082084


product price: $54.89
/ea

Key Features

Interior Material
Silicone
Tablet Model Compatibility
iPad Air, iPad Pro (2020), iPad Pro (2021), iPad Pro (4th Generation)
Package Contents
Extreme Shield Tablet Case, Hand Strap
Maximum Screen Size Supported
12"
Durability
Ding Resistant, Damage Resistant, Shock Absorbing, Dust Resistant Port, Drop Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-ES-IPP-1220-BLK
Zoro #
G616082084
UPC #
850015720581
Country of Origin
China

Dimensions

Maximum Screen Size Supported
12"
Minimum Screen Size Supported
10.5"

Details

Interior Material
Silicone
Tablet Model Compatibility
iPad Air, iPad Pro (2020), iPad Pro (2021), iPad Pro (4th Generation)
Package Contents
Extreme Shield Tablet Case, Hand Strap
Durability
Ding Resistant, Damage Resistant, Shock Absorbing, Dust Resistant Port, Drop Resistant
Item
Carrying Case
Rugged
Yes
Carrying Options
Hand Strap, Shoulder Strap
Compatibility
Apple - iPad Pro (4th Generation), iPad Pro (2020), iPad Pro (2021),iPad Air,Pencil
Color
Black
Case Features
Shock Absorbing, Flexible, Rotating Hand Strap, Kickstand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.