
EXT SHLL L G9 G8 BLACK
Mfr # HP-ESL-G9-BLK
Zoro # G816105668
product price: $40.79
/eaKey Features
Rugged
Yes
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Durability
Impact Absorbing, Drop Resistant, Scratch Resistant, Damage Resistant, Impact Resistant, Anti-slip
Maximum Screen Size Supported
11"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP-ESL-G9-BLK
Zoro #
G816105668
UPC #
850015720703
Country of Origin
China
Dimensions
Maximum Screen Size Supported
11"
Details
Rugged
Yes
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Durability
Impact Absorbing, Drop Resistant, Scratch Resistant, Damage Resistant, Impact Resistant, Anti-slip
Item
Case
Color
Black
Printed Design/Pattern/Texture
Texture Grip
Compatibility
HP - Chromebook G8, Chromebook G9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.