Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXT SHLL LENOVO 11E G5 BLK

  • Mfr # LN-ESS-11EYW-G5-BLK

  • Zoro # G516105661


product price: $63.69
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Rugged
Yes
Printed Design/Pattern/Texture
Textured
Maximum Screen Size Supported
11"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-ESS-11EYW-G5-BLK
Zoro #
G516105661
UPC #
850015720192
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11"

Details

Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Rugged
Yes
Printed Design/Pattern/Texture
Textured
Item
Case
Color
Black
Compatibility
Lenovo - ThinkPad Yoga 11e (5th Gen)
Durability
Scratch Resistant, Impact Resistant, Drop Resistant, Damage Resistant, Anti-slip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.