Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXT SHLL SAM CHRME 4 11

  • Mfr # SS-ESS-CB4-BLK

  • Zoro # G116105658


product price: $33.19
/ea

Key Features

Compatibility
Samsung - Chromebook 4
Material
Polyurethane, Thermoplastic, Polycarbonate
Rugged
Yes
Case Features
Lightweight
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-ESS-CB4-BLK
Zoro #
G116105658
UPC #
850015720628
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11"

Details

Item
Carrying Case
Compatibility
Samsung - Chromebook 4
Material
Polyurethane, Thermoplastic, Polycarbonate
Rugged
Yes
Case Features
Lightweight
Color
Black
Durability
Bacterial Resistant, Damage Resistant, Anti-slip Feet, Impact Resistant, Scratch Resistant, Drop Resistant, Slip Resistant
Printed Design/Pattern/Texture
Textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.