Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTR SHELL-F FOR ACER R756TN

  • Mfr # ACESF3R756GRY

  • Zoro # G316264957


product price: $45.25
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU)
Color
Clear, Gray
Rugged
Yes
Maximum Screen Size Supported
11.6"
Withstand Drop Height
Upto 60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACESF3R756GRY
Zoro #
G316264957
UPC #
850053915635
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11.6"
Withstand Drop Height
Upto 60"

Details

Material
Thermoplastic Polyurethane (TPU)
Color
Clear, Gray
Rugged
Yes
Durability
Damage Resistant, Dirt Resistant, Drop Resistant, Pressure Resistant, Oil Resistant, Scratch Resistant, Impact Resistant
Compatibility
Acer - R756TN (Spin 511), R753T, R753TN, R722T (Spin 311)
Item
Case

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.