Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME FOLIO-X FOR IPAD 9 7/8

  • Mfr # AP-EFX-IP9-BLK

  • Zoro # G216040729


product price: $34.59
/ea

Key Features

Color
Black
Tablet Model Compatibility
iPad (7th Generation), iPad (9th Generation), iPad (8th Generation)
Style
Folio
Rugged
Yes
Maximum Screen Size Supported
10.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-EFX-IP9-BLK
Zoro #
G216040729
UPC #
850035320235
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.2"

Details

Color
Black
Tablet Model Compatibility
iPad (7th Generation), iPad (9th Generation), iPad (8th Generation)
Style
Folio
Rugged
Yes
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation), iPad (7th Generation), Pencil
Durability
Drop Resistant, Shock Absorbing Bumper, Tear Resistant, Scratch Resistant, Wear Resistant, Bacterial Resistant, Shock Absorbing Corner, Anti-slip Feet
Case Features
Wipeable, Elastic Loop, Lightweight, Air Cushion Protection System
Item
Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.