Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME FOLIO-X2 FR IPAD 9 7/8

  • Mfr # AP-EFX-IP9-RED

  • Zoro # G216040668


product price: $39.25
/ea

Key Features

Tablet Model Compatibility
iPad (9th Generation), iPad (7th Generation), iPad (8th Generation)
Durability
Wear Resistant, Tear Resistant, Anti-slip Feet, Drop Resistant, Bacterial Resistant, Shock Absorbing Corner, Shock Absorbing Bumper, Scratch Resistant
Rugged
Yes
Color
Red
Case Features
Wipeable, Elastic Loop, Lightweight, Air Cushion Protection System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-EFX-IP9-RED
Zoro #
G216040668
UPC #
850035320358
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.2"

Details

Tablet Model Compatibility
iPad (9th Generation), iPad (7th Generation), iPad (8th Generation)
Durability
Wear Resistant, Tear Resistant, Anti-slip Feet, Drop Resistant, Bacterial Resistant, Shock Absorbing Corner, Shock Absorbing Bumper, Scratch Resistant
Rugged
Yes
Color
Red
Case Features
Wipeable, Elastic Loop, Lightweight, Air Cushion Protection System
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation), iPad (7th Generation), Pencil
Style
Folio
Item
Carrying Case

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.