
EXTREME KEYCASE T
Mfr # AP-KCX-IP10-BLK
Zoro # G716009943
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Durability
Tamper Proof Keyboard, Liquid Resistant, Anti-slip Bottom, Water Resistant Keyboard, Drop Resistant, Spill Resistant, Shock Absorbing, Scratch Resistant, Anti-slip Panel, Tear Resistant, Wear Resistant
Color
Black
Compatibility
Apple - iPad (10th Generation), Pencil
Case Features
Magnetic, Latch, Stylus Holder
Material
TPE - BumperTPU - Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP-KCX-IP10-BLK
Zoro #
G716009943
UPC #
850035320594
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.9"
Details
Durability
Tamper Proof Keyboard, Liquid Resistant, Anti-slip Bottom, Water Resistant Keyboard, Drop Resistant, Spill Resistant, Shock Absorbing, Scratch Resistant, Anti-slip Panel, Tear Resistant, Wear Resistant
Color
Black
Compatibility
Apple - iPad (10th Generation), Pencil
Case Features
Magnetic, Latch, Stylus Holder
Material
TPE - BumperTPU - Bottom
Tablet Model Compatibility
iPad (10th Generation)
Item
Keyboard/Cover Case
Rugged
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.