
EXTREME SHELL-F SLIDE CS DELL
Mfr # DL-ESF-3110-21-GRY
Zoro # G716105669
product price: $21.19
/eaKey Features
Rugged
Yes
Durability
Dirt Resistant, Drop Resistant, Impact Resistant, Oil Resistant, Scratch Resistant, Damage Resistant
Material
Thermoplastic Polyurethane (TPU)
Maximum Screen Size Supported
11.6"
Color
Gray, Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL-ESF-3110-21-GRY
Zoro #
G716105669
UPC #
850035320433
Country of Origin
China
Dimensions
Maximum Screen Size Supported
11.6"
Details
Item
Case
Rugged
Yes
Durability
Dirt Resistant, Drop Resistant, Impact Resistant, Oil Resistant, Scratch Resistant, Damage Resistant
Material
Thermoplastic Polyurethane (TPU)
Color
Gray, Clear
Compatibility
DELL - 3100, 3110 11.6-inch 2:1 Chromebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.