
EXTREME SHELL-F SLIDE CS DELL
Mfr # DL-ESF-3120W-GRY
Zoro # G416105662
product price: $49.15
/eaKey Features
Compatibility
DELL - 3120 , 3140 Windows 11.6-inch clamshell Chromebook
Rugged
Yes
Maximum Screen Size Supported
11.6"
Color
Gray, Clear
Material
Thermoplastic Polyurethane (TPU)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL-ESF-3120W-GRY
Zoro #
G416105662
UPC #
850035320440
Country of Origin
China
Dimensions
Maximum Screen Size Supported
11.6"
Details
Compatibility
DELL - 3120 , 3140 Windows 11.6-inch clamshell Chromebook
Item
Case
Rugged
Yes
Color
Gray, Clear
Material
Thermoplastic Polyurethane (TPU)
Durability
Scratch Resistant, Oil Resistant, Dirt Resistant, Drop Resistant, Bacterial Resistant, Damage Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.