
EXTREME SHELL-F SLIDE CS LENOV
Mfr # LN-ESF-300E-G3-GRY
Zoro # G016105659
product price: $25.79
/eaKey Features
Product Condition
New
Color
Gray, Clear
Maximum Screen Size Supported
11"
Compatibility
Lenovo Chromebooks: 300e Chromebook Gen 3, 500e Chromebook Gen 3
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LN-ESF-300E-G3-GRY
Zoro #
G016105659
UPC #
850035320457
Country of Origin
China
Dimensions
Maximum Screen Size Supported
11"
Details
Product Condition
New
Color
Gray, Clear
Compatibility
Lenovo Chromebooks: 300e Chromebook Gen 3, 500e Chromebook Gen 3
Item
Case
Rugged
Yes
Durability
Damage Resistant, Dirt Resistant, Drop Resistant, Scratch Resistant, Oil Resistant, Impact Resistant
Material
Thermoplastic Polyurethane (TPU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.