Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME SHELL-F SLIDE CS LENOV

  • Mfr # LN-ESF-300EW-G4-GRY

  • Zoro # G316105656


product price: $49.75
/ea

Key Features

Color
Gray, Clear
Material
Thermoplastic Polyurethane (TPU), Thermoplastic Elastomer (TPE)
Maximum Screen Size Supported
11"
Compatibility
Lenovo - 300E Chromebook, 100E Chromebook. 300W Chromebook, 100W G4 Chromebook
Durability
Impact Resistant, Drop Resistant, Scratch Resistant, Damage Resistant, Oil Resistant, Tear Resistant, Shock Absorbing, Dirt Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-ESF-300EW-G4-GRY
Zoro #
G316105656
UPC #
850053915024
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11"

Details

Color
Gray, Clear
Material
Thermoplastic Polyurethane (TPU), Thermoplastic Elastomer (TPE)
Item
Case
Compatibility
Lenovo - 300E Chromebook, 100E Chromebook. 300W Chromebook, 100W G4 Chromebook
Durability
Impact Resistant, Drop Resistant, Scratch Resistant, Damage Resistant, Oil Resistant, Tear Resistant, Shock Absorbing, Dirt Resistant
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.