
EXTREME SHELL-F SLIDE CS LENOV
Mfr # LN-ESF-500E-G4-GRY
Zoro # G016105673
product price: $43.65
/eaKey Features
Compatibility
Lenovo - 500e/w Chromebook (Generation 4)
Material
Thermoplastic Polyurethane (TPU)
Maximum Screen Size Supported
12"
Color
Gray, Clear
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LN-ESF-500E-G4-GRY
Zoro #
G016105673
UPC #
850035320952
Country of Origin
China
Dimensions
Maximum Screen Size Supported
12"
Details
Compatibility
Lenovo - 500e/w Chromebook (Generation 4)
Material
Thermoplastic Polyurethane (TPU)
Item
Case
Color
Gray, Clear
Rugged
Yes
Durability
Scratch Resistant, Oil Resistant, Damage Resistant, Impact Resistant, Dirt Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.