Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME SHELL-F SLIDE ESL CS

  • Mfr # DL-ESF-3120WC-GRY

  • Zoro # G716105652


product price: $28.59
/ea

Key Features

Compatibility
Dell - Latitude 3120, Latitude 3140
Durability
Damage Resistant, Shock Absorbing, Dirt Resistant, Impact Resistant, Scratch Resistant, Oil Resistant
Color
Clear, Gray
Material
Thermoplastic Elastomer (TPE), Thermoplastic Polyurethane (TPU)
Maximum Screen Size Supported
11.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-ESF-3120WC-GRY
Zoro #
G716105652
UPC #
850053915062
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11.6"

Details

Compatibility
Dell - Latitude 3120, Latitude 3140
Durability
Damage Resistant, Shock Absorbing, Dirt Resistant, Impact Resistant, Scratch Resistant, Oil Resistant
Color
Clear, Gray
Item
Case
Material
Thermoplastic Elastomer (TPE), Thermoplastic Polyurethane (TPU)
Rugged
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.