Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME SHELL-F2 SLIDE CASE

  • Mfr # HP-ESF-FCB-G10-GRY

  • Zoro # G112091993


product price: $32.15
/ea

Key Features

Maximum Screen Size Supported
11"
Rugged
Yes
Durability
Bump Resistant, Impact Resistant, Oil Resistant, Shock Absorbing, Scratch Resistant, Dirt Resistant, Damage Resistant
Color
Clear, Gray
Material
Thermoplastic Elastomer (TPE), Thermoplastic Polyurethane (TPU)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-ESF-FCB-G10-GRY
Zoro #
G112091993
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11"

Details

Item
Case
Rugged
Yes
Durability
Bump Resistant, Impact Resistant, Oil Resistant, Shock Absorbing, Scratch Resistant, Dirt Resistant, Damage Resistant
Color
Clear, Gray
Material
Thermoplastic Elastomer (TPE), Thermoplastic Polyurethane (TPU)
Compatibility
HP - Fortis Chromebook G10 11" & Clamshell Chromebook 11" G8/G9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.