Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME SHELL-F2 SLIDE CASE

  • Mfr # HP-ESF-PB440-14-GRY

  • Zoro # G612091929


product price: $43.95
/ea

Key Features

Color
Clear, Gray
Compatibility
HP - ProBook 440 G10 14"
Material
Thermoplastic Elastomer (TPE), Thermoplastic Polyurethane (TPU)
Maximum Screen Size Supported
14"
Durability
Dirt Resistant, Impact Resistant, Damage Resistant, Bump Resistant, Oil Resistant, Scratch Resistant, Shock Absorbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP-ESF-PB440-14-GRY
Zoro #
G612091929
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
14"

Details

Color
Clear, Gray
Compatibility
HP - ProBook 440 G10 14"
Material
Thermoplastic Elastomer (TPE), Thermoplastic Polyurethane (TPU)
Item
Case
Durability
Dirt Resistant, Impact Resistant, Damage Resistant, Bump Resistant, Oil Resistant, Scratch Resistant, Shock Absorbing
Rugged
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.