Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME SHELL-F3 FOR ACER SPIN

  • Mfr # ACESF3C714GRY

  • Zoro # G216105664


product price: $50.29
/ea

Key Features

Color
Gray, Clear
Withstand Drop Height
Upto 48"
Rugged
Yes
Compatibility
Acer Spin C714 Chromebook
Maximum Screen Size Supported
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACESF3C714GRY
Zoro #
G216105664
UPC #
850053915567
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 48"
Maximum Screen Size Supported
14"

Details

Color
Gray, Clear
Rugged
Yes
Compatibility
Acer Spin C714 Chromebook
Material
Thermoplastic Polyurethane (TPU)
Durability
Tear Resistant, Drop Resistant, Pressure Resistant, Oil Resistant, Scratch Resistant, Damage Resistant, Impact Resistant, Bump Resistant, Shock Absorbing, Dirt Resistant
Item
Case

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.