Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME SHIELD F/IPA

  • Mfr # AP-ES-IP9-BLK

  • Zoro # G116105672


product price: $39.35
/ea

Key Features

Color
Black
Package Contents
Extreme Shield for iPad 9/8/7 (2021) (Black) Hand Strap Shoulder Strap
Lining Material
Silicone
Material
Silicone
Compatibility
Apple - iPad 9/8/7th Generation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-ES-IP9-BLK
Zoro #
G116105672
UPC #
-
Country of Origin
United States

Details

Color
Black
Package Contents
Extreme Shield for iPad 9/8/7 (2021) (Black) Hand Strap Shoulder Strap
Item
Carrying Case
Lining Material
Silicone
Material
Silicone
Compatibility
Apple - iPad 9/8/7th Generation
Case Features
Kickstand
Tablet Model Compatibility
iPad (9th Generation)
Carrying Options
Hand Strap, Shoulder Strap
Durability
Drop Resistant, Ding Resistant, Shock Absorbing, Scratch Resistant Screen Protector, Dust Resistant Port, Dirt Resistant, Scratch Resistant Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.