Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME SHIELD FOR IPAD AIR 6

  • Mfr # APESIPA611BLK

  • Zoro # G216041405


product price: $32.79
/ea

Key Features

Compatibility
Apple - iPad Air 11 (2024), Pencil
Durability
Ding Resistant, Drop Resistant, Damage Resistant, Shock Absorbing, Dirt Resistant, Scratch Resistant, Dust Resistant Port
Color
Black
Carrying Options
Shoulder Strap, Hand Strap
Case Features
Flexible, Rotating Hand Strap, Kickstand, Screen Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APESIPA611BLK
Zoro #
G216041405
UPC #
850053915666
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11"

Details

Compatibility
Apple - iPad Air 11 (2024), Pencil
Durability
Ding Resistant, Drop Resistant, Damage Resistant, Shock Absorbing, Dirt Resistant, Scratch Resistant, Dust Resistant Port
Item
Carrying Case
Color
Black
Carrying Options
Shoulder Strap, Hand Strap
Case Features
Flexible, Rotating Hand Strap, Kickstand, Screen Protector
Tablet Model Compatibility
iPad Air 11 (2024)
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.