Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME SHIELD FOR SAMSUNG GAL

  • Mfr # SS-ES-GTS9FP-BLK

  • Zoro # G512092149


product price: $36.69
/ea

Key Features

Package Contents
Extreme Shield Tablet Case Rotating Strap
Rugged
Yes
Maximum Screen Size Supported
12.4"
Tablet Model Compatibility
Galaxy Tab S9 FE+
Durability
Ding Resistant, Scratch Resistant, Shock Absorbing, Drop Resistant, Dirt Resistant, Damage Resistant, Dust Resistant Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-ES-GTS9FP-BLK
Zoro #
G512092149
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
12.4"

Details

Package Contents
Extreme Shield Tablet Case Rotating Strap
Rugged
Yes
Tablet Model Compatibility
Galaxy Tab S9 FE+
Item
Carrying Case
Durability
Ding Resistant, Scratch Resistant, Shock Absorbing, Drop Resistant, Dirt Resistant, Damage Resistant, Dust Resistant Cover
Color
Black
Carrying Options
Hand Strap, Shoulder Strap
Case Features
Screen Protector, Flexible, Rotating Hand Strap, Kickstand
Compatibility
Samsung - Galaxy Tab S9 FE+ (MFG# SM-X610NZAEXAR)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.