Zoro Homepage

HP G7 G6 CHRME 14 BLK CLR PC

  • Mfr # HP-ESL-G7EE-14-BCLR

  • Zoro # G512423448


product price: $36.75
/ea

Key Features

Printed Design/Pattern/Texture
Textured Grip
Product Condition
New
Color
Black/Clear
Durability
Scratch Resistant, Damage Resistant, Shock Absorbing, Anti-slip, Impact Absorbing, Drop Resistant, Impact Resistant
Compatibility
HP - Chromebook G7, Chromebook G6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-ESL-G7EE-14-BCLR
Zoro #
G512423448
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
14"

Details

Printed Design/Pattern/Texture
Textured Grip
Product Condition
New
Color
Black/Clear
Durability
Scratch Resistant, Damage Resistant, Shock Absorbing, Anti-slip, Impact Absorbing, Drop Resistant, Impact Resistant
Compatibility
HP - Chromebook G7, Chromebook G6
Item
Case
Rugged
Yes
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.