Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX HEADPHONE-X W/BRAIDED CABL

  • Mfr # MC-HPX-BLU

  • Zoro # G316022670


product price: $37.69
/ea

Key Features

Features
In-Line Volume Control, Kink Resistant Cord, Braided Cable, Twist Lock, Rugged, Durable, Adjustable Earpiece, Flexible Headband, Comfortable
Minimum Frequency Response
20 Hz
Maximum Frequency
20 kHz
Connectivity Technology
Wired
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-HPX-BLU
Zoro #
G316022670
UPC #
850035320327
Country of Origin
China

Dimensions

Cable Length
3.94 ft

Details

Features
In-Line Volume Control, Kink Resistant Cord, Braided Cable, Twist Lock, Rugged, Durable, Adjustable Earpiece, Flexible Headband, Comfortable
Minimum Frequency Response
20 Hz
Maximum Frequency
20 kHz
Connectivity Technology
Wired
Host Interface
Mini-phone (3.5mm)
Ear Cushion Material
Leather
Mount Type
Ear-cup
Earpiece Type
Binaural
Microphone Design
On-cable
Earpiece Design
Over-the-ear, On-ear
Integrated Microphone
Yes
Sound Mode
Stereo
Item
Headset
Impedance
32 Ohm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.