
NEOPRENE VERT PKT BLK
Mfr # MC-NSV-11-BLK
Zoro # G416105655
product price: $24.95
/eaKey Features
Carrying Options
Handle, Shoulder Strap
Maximum Screen Size Supported
11"
Material
Neoprene
Compatibility
Apple - iPad
Style
Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC-NSV-11-BLK
Zoro #
G416105655
UPC #
850006973217
Country of Origin
China
Dimensions
Maximum Screen Size Supported
11"
Details
Carrying Options
Handle, Shoulder Strap
Material
Neoprene
Compatibility
Apple - iPad
Style
Sleeve
Interior Material
MicroFiber
Durability
Drop Resistant, Bump Resistant, Dust Resistant, Water Resistant, Scratch Resistant, Dirt Resistant
Case Features
YKK Zipper, Lightweight, Padded, External Pocket
Color
Black
Tablet Model Compatibility
iPad
Item
Carrying Case
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.