Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHIELD EXTREME-X2 FOR ACER CHR

  • Mfr # AC-SXX2-CBT510-BLK

  • Zoro # G012091734


product price: $37.55
/ea

Key Features

Tablet Model Compatibility
Chromebook Tab
Color
Black
Durability
Drop Resistant, Impact Resistant, Oil Resistant, Dirt Resistant, Scratch Resistant, Break Proof
Maximum Screen Size Supported
10.1"
Compatibility
Acer - Chromebook Tab 510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-SXX2-CBT510-BLK
Zoro #
G012091734
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.1"

Details

Tablet Model Compatibility
Chromebook Tab
Color
Black
Durability
Drop Resistant, Impact Resistant, Oil Resistant, Dirt Resistant, Scratch Resistant, Break Proof
Compatibility
Acer - Chromebook Tab 510
Rugged
Yes
Material
Thermoplastic Polyurethane (TPU)
Item
Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.